Shop All Sheet Gaskets
Klingersil
12 in. 150# 1/16 in. Klinger Thermoseal full face gasket
Mfr # 4401-12000-150FF-1
Zoro # G408414581
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4401
- Outside Dia. 19.000"
- Inside Dia. 12.750"
- Thickness 1/16"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4401-12000-150FF-1
- Zoro # G408414581
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 19.000" |
Inside Dia. | 12.750" |
Details
Material | C-4401 |
Thickness | 1/16" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 12 In. L x 3.5 In. W x 5 In. H Black Powder Coated Steel Magnetic Tool Box (KTI-72460)
- KIPP Quarter-Turn Lock, D=20, H=13, 5, Stainless Steel 1.4401 (K1360.2013)
- EDWARDS SIGNALING Long Arm Replacement Armature (CS2598-5)
- ZORO SELECT Alnico 5 Horseshoe Magnet, 70 lb. Pull (6XY55)
- KLINGERSIL 1 1/2 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-01500-150FF-2)
- KLINGERSIL 10 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-10000-150FF-2)
- KLINGERSIL 5 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4500-05000-300FF-1)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (6400-04000-300FF-1)
- KLINGERSIL 16 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-16000-150FF-1)
- KLINGERSIL 1 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-01500-150FF-1)
- GARLOCK Gasket Sheet, Garlock 3200, 30 x 30 x1/16" (3200-30062)
- Klingersil Sheet Gaskets