Shop All Sheet Gaskets
Klingersil
10 in. 300# 1/8 in. Klinger Thermoseal full face gasket
Mfr # 6400-10000-300FF-2
Zoro # G208414866
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-6400
- Outside Dia. 17.500"
- Inside Dia. 10.750"
- Thickness 1/8"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 6400-10000-300FF-2
- Zoro # G208414866
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 17.500" |
Inside Dia. | 10.750" |
Details
Material | C-6400 |
Thickness | 1/8" |
Color | White |
Description
ASME B16.21 standards. KLINGERSIL C-6400 gasket material is a good steam sheet with good anti-stick properties. Use this material in process industries such as pulp and paper, power, and petrochemical.This material is manufactured with synthetic fiber reinforced with an SBR binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Knob Lockset, 2-3/4" Backset, Mechanical (8K37AB4DSTK626)
- SECURITRON Maglock (ZA-32/62BK)
- KEYLESS FACTORY KeylessFactory: Toyota 3 Button Remote BAB237131-056 (R-TOY-BAB)
- MBE ENGINEERING MBEYM15 REPLACEMENT FLIP KEY BLADE WITH ROLL PIN FOR KR55 REMOTE KEYS (MBE-YM15-B)
- KLINGERSIL 12 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-12000-150FF-2)
- KLINGERSIL 2 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-02500-150FF-1)
- KLINGERSIL 1 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-01500-150FF-1)
- KLINGERSIL 6 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-06000-150FF-2)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-03000-150FF-1)
- KLINGERSIL 1 in. 150# 1/8 in. Klinger Thermoseal full face gasket, 5PK (4401-01000-150FF-2)
- ZORO SELECT Gasket, Full Face, 6 In, SBR, Red (7124FF-0150-125-0600)
- Klingersil Sheet Gaskets