Shop All Sheet Gaskets
Klingersil
10 in. 300# 1/16 in. Klinger Thermoseal full face gasket
Mfr # 4500-10000-150FF-2
Zoro # G508414481
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4500
- Outside Dia. 17.500"
- Inside Dia. 10.750"
- Thickness 1/16"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4500-10000-150FF-2
- Zoro # G508414481
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 17.500" |
Inside Dia. | 10.750" |
Details
Material | C-4500 |
Thickness | 1/16" |
Color | Black |
Description
KLINGERSIL C-4500 is a premium grade, high-pressure gasket material designed for use in high-temperature alkaline media and superheated steam. C-4500 is a superior performance material suitable in the pulp and paper industry and the chemical industry. This material is manufactured with carbon fibers and special heat-resistant additives and reinforced with a nitrile binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 016, Neoprene, 0.07 In., PK100 (1BUP2)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 12.3 lb. (4EVR2)
- ZORO SELECT Magnetic Catch, Pull-to-Open, 13 lb. (4PE51)
- REV-A-SHELF Rev-A-Shelf - LD-0220-50SC Pair of Soft-Close Pivot Hinges (LD-0220-50SC-40)
- KLINGERSIL 2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-02000-150FF-1)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-04000-150FF-1)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-04000-150FF-2)
- KLINGERSIL 8 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-08000-150FF-2)
- KLINGERSIL 16 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-16000-150FF-1)
- KLINGERSIL 1 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-01500-150FF-1)
- USA INDUSTRIALS FDA Teflon PTFE Sanitary Gasket for 3/4" Tube (ZUSA-SG-T-3/4)
- Klingersil Sheet Gaskets