Shop All Sheet Gaskets
Klingersil
10 in. 150# 1/8 in. Klinger Thermoseal full face gasket
Mfr # 4500-10000-300FF-1
Zoro # G408414574
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4500
- Outside Dia. 16.000"
- Inside Dia. 10.750"
- Thickness 1/8"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4500-10000-300FF-1
- Zoro # G408414574
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 16.000" |
Inside Dia. | 10.750" |
Details
Material | C-4500 |
Thickness | 1/8" |
Color | Black |
Description
KLINGERSIL C-4500 is a premium grade, high-pressure gasket material designed for use in high-temperature alkaline media and superheated steam. C-4500 is a superior performance material suitable in the pulp and paper industry and the chemical industry. This material is manufactured with carbon fibers and special heat-resistant additives and reinforced with a nitrile binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Trigger Latch Keyed Chrome (EMC 634 CHR 501)
- ZORO SELECT O-Ring, Dash 249, Viton, 0.13 In., PK5 (U38871.012.0487)
- ACROVYN Inside Corner Trim, Irish Cream (WC40IS997N)
- PRIME-LINE Sliding Closet Door Roller Kit, 3/4 in. Wheel Diameter, Convex (Round) (N 7533)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-04000-150FF-1)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-04000-150FF-2)
- KLINGERSIL 10 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-10000-150FF-2)
- KLINGERSIL 1 1/2 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-01500-150FF-2)
- KLINGERSIL 3 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-03000-150FF-2)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-03000-150FF-1)
- GARLOCK Gasket, Size 2 In, Tri-Clamp, FKM (40MPSFY-200)
- Klingersil Sheet Gaskets