Shop All Sheet Gaskets
Klingersil
10 in. 150# 1/16 in. Klinger Thermoseal full face gasket
Mfr # 4500-10000-150FF-1
Zoro # G608414572
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4500
- Outside Dia. 16.000"
- Inside Dia. 10.750"
- Thickness 1/16"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4500-10000-150FF-1
- Zoro # G608414572
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 16.000" |
Inside Dia. | 10.750" |
Details
Material | C-4500 |
Thickness | 1/16" |
Color | Black |
Description
KLINGERSIL C-4500 is a premium grade, high-pressure gasket material designed for use in high-temperature alkaline media and superheated steam. C-4500 is a superior performance material suitable in the pulp and paper industry and the chemical industry. This material is manufactured with carbon fibers and special heat-resistant additives and reinforced with a nitrile binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: REF: 2021 Chevrolet Camaro / 6-Button Smart Key / PN :13522886 / HYQ4ES (RSK-GM886)
- BOBRICK Utility Hook (6707)
- INVID TECH Window Opening Control Device, 1-3/4 in L (1779SM-004-LH.006)
- THERMO-KOOL 1094 Door Closer Standard (424700)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-04000-150FF-2)
- KLINGERSIL 6 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-06000-150FF-2)
- KLINGERSIL 12 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-12000-150FF-2)
- KLINGERSIL 16 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-16000-150FF-1)
- KLINGERSIL 6 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-06000-150FF-1)
- KLINGERSIL 1 in. 150# 1/8 in. Klinger Thermoseal full face gasket, 5PK (4401-01000-150FF-2)
- GARLOCK Gasket, Size 1 1/2 In, I-Line, PTFE (40IT-150)
- Klingersil Sheet Gaskets