Shop All Flange & Ring Gaskets
Klingersil
1 in. 300# 1/8 in. Klinger Thermoseal ring gasket, 5PK
Mfr # 4401-01000-300RG-2
Zoro # G908414777
product price: $7.19
/pk 5, $1.44/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1.312"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4401-01000-300RG-2
- Zoro # G908414777
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Outside Dia. | 2.875" |
Inside Dia. | 1.312" |
Details
Thickness | 1/8" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Oil Rubbed Bronze Latch EMPVL238S10B (EMPVL238S10B)
- DETEX Rim Exit Device with Alarm, Non-Handed (ECL-230X W-CYL)
- EBERHARD MANUFACTURING CO Steel Footman Loop Zinc (EMC 6411-H ZN)
- KWIKSET KSP and MSP Knobs and Levers Thick Door (81706-004)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal ring gasket (6400-03000-150RG-1)
- KLINGERSIL 3 in. 300# 1/8 in. Klinger Thermoseal ring gasket (4500-03000-300RG-2)
- KLINGERSIL 1 1/2 in. 300# 1/16 in. Klinger Thermoseal ring gasket, 5PK (4401-01500-300RG-1)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal ring gasket (4401-04000-150RG-1)
- KLINGERSIL 4 in. 300# 1/8 in. Klinger Thermoseal ring gasket (4401-04000-300RG-2)
- KLINGERSIL 8 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4500-08000-300RG-1)
- FLEXITALLIC Spiral Wound Metal Gasket, 1 In, 304SS (CGI)
- Klingersil Flange & Ring Gaskets