Shop All Flange & Ring Gaskets
Klingersil
1 in. 300# 1/16 in. Klinger Thermoseal ring gasket, 5PK
Mfr # 4500-01000-150RG-2
Zoro # G908414449
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1.312"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klingersil
- MFR # 4500-01000-150RG-2
- Zoro # G908414449
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Outside Dia. | 2.875" |
Inside Dia. | 1.312" |
Details
Thickness | 1/16" |
Color | Black |
Description
KLINGERSIL C-4500 is a premium grade, high-pressure gasket material designed for use in high-temperature alkaline media and superheated steam. C-4500 is a superior performance material suitable in the pulp and paper industry and the chemical industry. This material is manufactured with carbon fibers and special heat-resistant additives and reinforced with a nitrile binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Keyless Exit Device (5010BWL-26D-41)
- ZORO SELECT 3/4 in W x 72 in H Dull Aluminum Continuous Hinge (1JER2)
- EBERHARD MANUFACTURING CO Hood Handle (EMC 9611 ZN)
- DAILYMAG MAGNETIC TECH - NINGBO Global Industrial Neodymium Magnetic Carabiner Hook, 45 Lbs. Pull, 6/Pack (320754)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal ring gasket (6400-03000-150RG-1)
- KLINGERSIL 5 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4401-05000-150RG-2)
- KLINGERSIL 1 1/2 in. 300# 1/16 in. Klinger Thermoseal ring gasket, 5PK (4401-01500-300RG-1)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4401-04000-150RG-2)
- KLINGERSIL 2 1/2 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4401-02500-150RG-2)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal ring gasket (4401-03000-150RG-1)
- FLEXITALLIC Spiral Wound Metal Gasket, 3 In, 316SS (CG)
- Klingersil Flange & Ring Gaskets