Shop All Sheet Gaskets
Klingersil
1 in. 300# 1/16 in. Klinger Thermoseal full face gasket, 5PK
Mfr # 6400-01000-150FF-2
Zoro # G208414576
product price: $21.99
/pk 5, $4.40/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-6400
- Outside Dia. 4.875"
- Inside Dia. 1.312"
- Thickness 1/16"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 6400-01000-150FF-2
- Zoro # G208414576
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 4.875" |
Inside Dia. | 1.312" |
Details
Material | C-6400 |
Thickness | 1/16" |
Color | White |
Description
ASME B16.21 standards. KLINGERSIL C-6400 gasket material is a good steam sheet with good anti-stick properties. Use this material in process industries such as pulp and paper, power, and petrochemical.This material is manufactured with synthetic fiber reinforced with an SBR binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC 37in Ribbed Channel Balance (62A-36TG-2)
- NEWHOUSE HARDWARE Door Chime Cover Only, White (CHM3DCOVER)
- OEM OEM: REF: 1998-2008 Toyota / 3-Button Keyless Entry Remote / PN: 89742-06010 / GQ43VT14T (OR-TOY025)
- SPEC Disc Spring, 0.5, Steel, Belleville, PK10 (B1500047)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-04000-150FF-1)
- KLINGERSIL 2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-02000-150FF-1)
- KLINGERSIL 1 in. 150# 1/8 in. Klinger Thermoseal full face gasket, 5PK (4401-01000-150FF-2)
- KLINGERSIL 3 in. 300# 1/16 in. Klinger Thermoseal full face gasket (4401-03000-300FF-1)
- KLINGERSIL 16 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-16000-150FF-1)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-03000-150FF-1)
- GARLOCK Sanitary Gasket, 2In, TRI-Clamp, EPDM (40MPE-BUZ-XR-200)
- Klingersil Sheet Gaskets