Shop All Sheet Gaskets
Klingersil
1 in. 300# 1/16 in. Klinger Thermoseal full face gasket, 5PK
Mfr # 4500-01000-150FF-2
Zoro # G808414792
product price: $55.99
/pk 5, $11.20/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4500
- Outside Dia. 4.875"
- Inside Dia. 1.312"
- Thickness 1/16"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4500-01000-150FF-2
- Zoro # G808414792
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 4.875" |
Inside Dia. | 1.312" |
Details
Material | C-4500 |
Thickness | 1/16" |
Color | Black |
Description
KLINGERSIL C-4500 is a premium grade, high-pressure gasket material designed for use in high-temperature alkaline media and superheated steam. C-4500 is a superior performance material suitable in the pulp and paper industry and the chemical industry. This material is manufactured with carbon fibers and special heat-resistant additives and reinforced with a nitrile binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 7/8 in (C8053-KD-3)
- REV-A-SHELF Rev-A-Shelf Wood Kidney 2Shelf Lazy Susans for Corner Base Cabinets (4WLS472-32-52)
- PAMEX Privacy Square Style Sliding Door Lock Matte Black Finish (PF1910)
- TRINE EN Series Electric Strikes (EN400RP-24AC-32D-RH)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-03000-150FF-1)
- KLINGERSIL 1 in. 150# 1/8 in. Klinger Thermoseal full face gasket, 5PK (4401-01000-150FF-2)
- KLINGERSIL 10 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-10000-150FF-2)
- KLINGERSIL 12 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-12000-150FF-2)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (6400-04000-300FF-1)
- KLINGERSIL 2 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-02500-150FF-1)
- ZORO SELECT Gasket, Full Face, 2 In, SBR, Red (7124FF-0150-125-0200)
- Klingersil Sheet Gaskets