Shop All Sheet Gaskets
Klingersil
1 in. 300# 1/16 in. Klinger Thermoseal full face gasket, 5PK
Mfr # 4401-01000-300FF-1
Zoro # G508414771
product price: $12.99
/pk 5, $2.60/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4401
- Outside Dia. 4.875"
- Inside Dia. 1.312"
- Thickness 1/16"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4401-01000-300FF-1
- Zoro # G508414771
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 4.875" |
Inside Dia. | 1.312" |
Details
Material | C-4401 |
Thickness | 1/16" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CSC SPRING EXT15/32X4-1/2PK2 (SP 9621)
- PAWLING Wall Guard, Linen White, 2-15/16 x 144In (WG-3-12-301)
- SECURITRON Mag Lock, High Security Switch, Black, 12/24 VDC (MSS-1)
- CODEL DOORS 36" x 84" x 1-3/8" Primed 2-Panel Carrera Molded Hollow Core 4-9/16" RH Prehung Door w/Stn Nckl Hngs (3070MHCCARRH154916)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-04000-150FF-1)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-03000-150FF-1)
- KLINGERSIL 6 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-06000-150FF-2)
- KLINGERSIL 1 1/2 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-01500-150FF-2)
- KLINGERSIL 1 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-01500-150FF-1)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-04000-150FF-2)
- GARLOCK BLUE-GARD Gasket Sheet, Garlock 3400, 30 x 30 x1/32" (3400-30032)
- Klingersil Sheet Gaskets