Shop All Sheet Gaskets
Klingersil
1 in. 150# 1/8 in. Klinger Thermoseal full face gasket, 5PK
Mfr # 4500-01000-300FF-1
Zoro # G308414544
product price: $11.99
/pk 5, $2.40/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4500
- Outside Dia. 4.250"
- Inside Dia. 1.312"
- Thickness 1/8"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4500-01000-300FF-1
- Zoro # G308414544
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 4.250" |
Inside Dia. | 1.312" |
Details
Material | C-4500 |
Thickness | 1/8" |
Color | Black |
Description
KLINGERSIL C-4500 is a premium grade, high-pressure gasket material designed for use in high-temperature alkaline media and superheated steam. C-4500 is a superior performance material suitable in the pulp and paper industry and the chemical industry. This material is manufactured with carbon fibers and special heat-resistant additives and reinforced with a nitrile binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Threshold, Fluted Top, 6 ft., Dark Bronze (653DKB-72)
- MASTER LOCK 112Lamianted Padlock (3KA-3210)
- SOUTHCO-ALBANY DIV Quad Latch Ch751 Chr(Iso-F) (S E5-5-402-UU1-12)
- KARP Drywall Access Door, KDW Stud Prime 36 x 24 (KDWP3624S)
- KLINGERSIL 1 in. 150# 1/16 in. Klinger Thermoseal full face gasket, 5PK (4401-01000-150FF-1)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-03000-150FF-1)
- KLINGERSIL 1 1/2 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-01500-150FF-2)
- KLINGERSIL 12 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-12000-150FF-2)
- KLINGERSIL 1 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-01500-150FF-1)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-04000-150FF-1)
- GARLOCK Gasket, Size 6 In, Tri-Clamp, Tuf-Steel(R) (40MOG-TS-600)
- Klingersil Sheet Gaskets