Shop All Flange & Ring Gaskets
Klingersil
1 1/4 in. 300# 1/8 in. Klinger Thermoseal ring gasket, 5PK
Mfr # 6400-01250-300RG-2
Zoro # G508414580
original price:
$16.03
22% off
new price: $12.35
/pk 5, $2.47/ea
$12.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1.656"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 6400-01250-300RG-2
- Zoro # G508414580
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Outside Dia. | 3.250" |
Inside Dia. | 1.656" |
Details
Thickness | 1/8" |
Color | White |
Description
ASME B16.21 standards. KLINGERSIL C-6400 gasket material is a good steam sheet with good anti-stick properties. Use this material in process industries such as pulp and paper, power, and petrochemical.This material is manufactured with synthetic fiber reinforced with an SBR binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Allison Value Series Cabinet Knob, 1116 in Projection, Zinc, Polished Chrome (BP5301226)
- BEST 1-3/4" W x 4-1/2" H Satin Stainless Steel Door and Butt Hinge (FBB191 4 5X4 5 32D STS)
- HARDWARE RESOURCES 110° Standard Duty Full Overlay Cam Adjustable Self-close Hinge without Dowels (500.0535.75)
- LUCKY LINE LuckyLine: QUICK RELEASE KEY RING 1/CD (LKL-70701)
- KLINGERSIL 1 1/4 in. 300# 1/16 in. Klinger Thermoseal ring gasket, 5PK (6400-01250-150RG-2)
- KLINGERSIL 5 in. 150# 1/16 in. Klinger Thermoseal ring gasket (4401-05000-150RG-1)
- KLINGERSIL 4 in. 300# 1/8 in. Klinger Thermoseal ring gasket (4401-04000-300RG-2)
- KLINGERSIL 8 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4401-08000-150RG-2)
- KLINGERSIL 3 in. 300# 1/8 in. Klinger Thermoseal ring gasket (4500-03000-300RG-2)
- KLINGERSIL 5 in. 300# 1/8 in. Klinger Thermoseal ring gasket (4401-05000-300RG-2)
- FLEXITALLIC Spiral Wound Metal Gasket, 2 In, 304SS (CGI)
- Klingersil Flange & Ring Gaskets