Shop All Flange & Ring Gaskets
Klingersil
1 1/4 in. 300# 1/8 in. Klinger Thermoseal ring gasket, 5PK
Mfr # 4401-01250-300RG-2
Zoro # G208414491
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1.656"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klingersil
- MFR # 4401-01250-300RG-2
- Zoro # G208414491
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Outside Dia. | 3.250" |
Inside Dia. | 1.656" |
Details
Thickness | 1/8" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Bi-Fold Door Hinges, Non-Mortise Style, Brass Plated (1 Pair) (N 7025)
- BEST 1-3/4" W x Satin Stainless Steel Door and Butt Hinge (FBB199NRP 4 5X4 5 32D STS)
- IVES COMMERCIAL 12" Manual Flush Bolt for Metal Door with 1" Width Black Finish (FB458BLK)
- RENIN Renin 60 in. x 80 1/2 in. Savona 2 Panel Arched Design Steel Frame Bypass Door (BY0109BWPRC060080)
- KLINGERSIL 5 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4401-05000-150RG-2)
- KLINGERSIL 8 in. 300# 1/8 in. Klinger Thermoseal ring gasket (4500-08000-300RG-2)
- KLINGERSIL 6 in. 150# 1/16 in. Klinger Thermoseal ring gasket (4401-06000-150RG-1)
- KLINGERSIL 3 in. 300# 1/8 in. Klinger Thermoseal ring gasket (4500-03000-300RG-2)
- KLINGERSIL 10 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4500-10000-300RG-1)
- KLINGERSIL 8 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4500-08000-300RG-1)
- ASAHI Flange Gasket, 1-1/2" Inside Dia., Black (3113012)
- Klingersil Flange & Ring Gaskets