Shop All Sheet Gaskets
Klingersil
1 1/4 in. 300# 1/8 in. Klinger Thermoseal full face gasket, 5PK
Mfr # 4500-01250-300FF-2
Zoro # G408414673
product price: $82.99
/pk 5, $16.60/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4500
- Outside Dia. 5.250"
- Inside Dia. 1.656"
- Thickness 1/8"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4500-01250-300FF-2
- Zoro # G408414673
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 5.250" |
Inside Dia. | 1.656" |
Details
Material | C-4500 |
Thickness | 1/8" |
Color | Black |
Description
KLINGERSIL C-4500 is a premium grade, high-pressure gasket material designed for use in high-temperature alkaline media and superheated steam. C-4500 is a superior performance material suitable in the pulp and paper industry and the chemical industry. This material is manufactured with carbon fibers and special heat-resistant additives and reinforced with a nitrile binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRINKS COMMERCIAL Brinks 15 in. L Satin Aluminum Pull Plate (BC41006)
- ANDOVA TILES SAMPLE Myst Glass Mosaic Tile (SAM-ANDMYS242)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft. L (659-36)
- DELTANA Antique Brass Spring Hinge (DSH4R55)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-04000-150FF-2)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-03000-150FF-1)
- KLINGERSIL 3 in. 150# 1/8 in. Klinger Thermoseal full face gasket (6400-03000-300FF-1)
- KLINGERSIL 1 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-01500-150FF-1)
- KLINGERSIL 8 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-08000-150FF-1)
- KLINGERSIL 6 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-06000-150FF-2)
- GARLOCK Sanitary Gasket, 1-1/2In, TRI-Clamp, FKM (40MPSFY-BUZ-XR-150)
- Klingersil Sheet Gaskets