Shop All Sheet Gaskets
Klingersil
1 1/4 in. 150# 1/8 in. Klinger Thermoseal full face gasket
Mfr # 4500-01250-300FF-1
Zoro # G608414695
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4500
- Outside Dia. 4.625"
- Inside Dia. 1.656"
- Thickness 1/8"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klingersil
- MFR # 4500-01250-300FF-1
- Zoro # G608414695
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 4.625" |
Inside Dia. | 1.656" |
Details
Material | C-4500 |
Thickness | 1/8" |
Color | Black |
Description
KLINGERSIL C-4500 is a premium grade, high-pressure gasket material designed for use in high-temperature alkaline media and superheated steam. C-4500 is a superior performance material suitable in the pulp and paper industry and the chemical industry. This material is manufactured with carbon fibers and special heat-resistant additives and reinforced with a nitrile binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Pull Plate, Aluminum, 15"L x 3-1/2"W, 0.05" Proj. (122 X 70B.28)
- DELTANA Round Flush Pull Bright Chrome 1-7/8" (FP178U26)
- EKENA MILLWORK 71" Bottom Width x 79 1/2" Top Width x 12"H x 1 1/4"P Craftsman Crosshead (CRH12X71)
- ZORO SELECT Door Sweep, 3 Ft L, PVC Vinyl, 1/4 In W (29520143)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-04000-150FF-2)
- KLINGERSIL 1 1/2 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-01500-150FF-2)
- KLINGERSIL 2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-02000-150FF-1)
- KLINGERSIL 6 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-06000-150FF-2)
- KLINGERSIL 1 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-01500-150FF-1)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (6400-04000-300FF-1)
- MACHO O-RING & SEAL White Virgin Teflon/PTFE 1/16in THK 12in X 12in Sheet, 8PK (TSH12X12.1/16M08)
- Klingersil Sheet Gaskets