Shop All Sheet Gaskets
Klingersil
1 1/2 in. 300# 1/8 in. Klinger Thermoseal full face gasket, 5PK
Mfr # 4500-01500-300FF-2
Zoro # G408414888
product price: $113.99
/pk 5, $22.80/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4500
- Outside Dia. 6.125"
- Inside Dia. 1.906"
- Thickness 1/8"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4500-01500-300FF-2
- Zoro # G408414888
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 6.125" |
Inside Dia. | 1.906" |
Details
Material | C-4500 |
Thickness | 1/8" |
Color | Black |
Description
KLINGERSIL C-4500 is a premium grade, high-pressure gasket material designed for use in high-temperature alkaline media and superheated steam. C-4500 is a superior performance material suitable in the pulp and paper industry and the chemical industry. This material is manufactured with carbon fibers and special heat-resistant additives and reinforced with a nitrile binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Water Color Grigio 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0358)
- DURA-LIFT 1-1/8 in. x 24 in. Galvanized 14-Gauge Steel Punched Angle Iron Bracket & Mounting Hardware (4-Pack) (DLAPA8)
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A7202)
- EKENA MILLWORK 3 1/2"W x 16"D x 16"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Weathered Brown (BKTB03X16X16TRBR)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-04000-150FF-1)
- KLINGERSIL 3 in. 150# 1/8 in. Klinger Thermoseal full face gasket (6400-03000-300FF-1)
- KLINGERSIL 8 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-08000-150FF-1)
- KLINGERSIL 1 in. 150# 1/8 in. Klinger Thermoseal full face gasket, 5PK (4401-01000-150FF-2)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-04000-150FF-1)
- KLINGERSIL 6 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-06000-150FF-2)
- GARLOCK Sanitary Gasket, 1-1/2In, TRI-Clamp (40MPG-TS-XR-150)
- Klingersil Sheet Gaskets