Shop All Flange & Ring Gaskets
Klingersil
1 1/2 in. 300# 1/16 in. Klinger Thermoseal ring gasket, 5PK
Mfr # 4401-01500-300RG-1
Zoro # G308414735
product price: $11.15
/pk 5, $2.23/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1.906"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4401-01500-300RG-1
- Zoro # G308414735
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Outside Dia. | 3.750" |
Inside Dia. | 1.906" |
Details
Thickness | 1/16" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Wndw Tilt Ltch 2-3/16Wht (171755)
- ZORO SELECT O-Ring, Buna N, Dash 118, 7/8, 1.068, PK50 (U38801.009.0087)
- FROST KING Weatherseal Tape 100'L (T96H)
- MSI Philadelphia Splitface Ledger Panel SAMPLE Natural Travertine Wall Tile (ZOR-PNL-0088-SAM)
- KLINGERSIL 14 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4401-14000-150RG-2)
- KLINGERSIL 8 in. 300# 1/8 in. Klinger Thermoseal ring gasket (4500-08000-300RG-2)
- KLINGERSIL 6 in. 150# 1/16 in. Klinger Thermoseal ring gasket (4401-06000-150RG-1)
- KLINGERSIL 5 in. 150# 1/16 in. Klinger Thermoseal ring gasket (4401-05000-150RG-1)
- KLINGERSIL 3 in. 300# 1/8 in. Klinger Thermoseal ring gasket (4500-03000-300RG-2)
- KLINGERSIL 8 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4401-08000-150RG-2)
- KOHLER Gasket Set, 1-1/2” (1388298)
- Klingersil Flange & Ring Gaskets