Shop All Sheet Gaskets
Klingersil
1 1/2 in. 300# 1/16 in. Klinger Thermoseal full face gasket, 5PK
Mfr # 4500-01500-150FF-2
Zoro # G708414670
product price: $75.99
/pk 5, $15.20/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4500
- Outside Dia. 6.125"
- Inside Dia. 1.906"
- Thickness 1/16"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4500-01500-150FF-2
- Zoro # G708414670
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 6.125" |
Inside Dia. | 1.906" |
Details
Material | C-4500 |
Thickness | 1/16" |
Color | Black |
Description
KLINGERSIL C-4500 is a premium grade, high-pressure gasket material designed for use in high-temperature alkaline media and superheated steam. C-4500 is a superior performance material suitable in the pulp and paper industry and the chemical industry. This material is manufactured with carbon fibers and special heat-resistant additives and reinforced with a nitrile binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND ISO D Die Spring, XHD, 63mmx76mm (306912D)
- ZORO SELECT O-Ring, Dash 438, Viton, 0.27 In., PK2 (U38875.025.0625)
- BRAINERD MFG/LIBERTY HDW 10PK 112BRZ Cont Knob (P67659L-VBC-U1)
- SARGENT 8200 Series Mortise Lock Mechanical, Classroom, Lock to accept SFIC Core, LN Trim B Rose, Satin Chro (SRG-70-8237-LNB-26D)
- KLINGERSIL 1 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-01500-150FF-1)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-04000-150FF-1)
- KLINGERSIL 3 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-03000-150FF-2)
- KLINGERSIL 10 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-10000-150FF-2)
- KLINGERSIL 2 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-02500-150FF-1)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-04000-150FF-1)
- GARLOCK Gasket, Size 3/4 In, Tri-Clamp, FKM (42MPSFY-075)
- Klingersil Sheet Gaskets