Shop All Flange & Ring Gaskets
Klingersil
1 1/2 in. 150# 1/8 in. Klinger Thermoseal ring gasket, 5PK
Mfr # 6400-01500-300RG-1
Zoro # G208414682
product price: $11.15
/pk 5, $2.23/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1.906"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 6400-01500-300RG-1
- Zoro # G208414682
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Outside Dia. | 3.375" |
Inside Dia. | 1.906" |
Details
Thickness | 1/8" |
Color | White |
Description
ASME B16.21 standards. KLINGERSIL C-6400 gasket material is a good steam sheet with good anti-stick properties. Use this material in process industries such as pulp and paper, power, and petrochemical.This material is manufactured with synthetic fiber reinforced with an SBR binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLA Electronic Keyless Lock, Knob, Zinc, Sola 3 (NLS3-K1-CT10-619-01B-3203)
- DELTANA Round Universal Floor Bumper 3 Lifetime Brass Finish (UFB6000CR003)
- DELTANA Extended Lip Strike Plate, 2" Overall Bright Brass (SPE200U3)
- ZORO SELECT Corner Guard, Black/Yellow, 7/16"W X 36"H (FEG-C)
- KLINGERSIL 4 in. 300# 1/8 in. Klinger Thermoseal ring gasket (4401-04000-300RG-2)
- KLINGERSIL 14 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4401-14000-150RG-2)
- KLINGERSIL 2 1/2 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4401-02500-150RG-2)
- KLINGERSIL 5 in. 150# 1/16 in. Klinger Thermoseal ring gasket (4401-05000-150RG-1)
- KLINGERSIL 10 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4500-10000-300RG-1)
- KLINGERSIL 5 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4401-05000-150RG-2)
- GARLOCK Gasket, Ring, 1in.Pipe, Blue and Off-White (37760-1101)
- Klingersil Flange & Ring Gaskets