Shop All Sheet Gaskets
Klingersil
1 1/2 in. 150# 1/8 in. Klinger Thermoseal full face gasket
Mfr # 4500-01500-300FF-1
Zoro # G908414876
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4500
- Outside Dia. 5.000"
- Inside Dia. 1.906"
- Thickness 1/8"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4500-01500-300FF-1
- Zoro # G908414876
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 5.000" |
Inside Dia. | 1.906" |
Details
Material | C-4500 |
Thickness | 1/8" |
Color | Black |
Description
KLINGERSIL C-4500 is a premium grade, high-pressure gasket material designed for use in high-temperature alkaline media and superheated steam. C-4500 is a superior performance material suitable in the pulp and paper industry and the chemical industry. This material is manufactured with carbon fibers and special heat-resistant additives and reinforced with a nitrile binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO DonJo: Edge Fill Plate Mortise PC, Prime Coated (DNJ-EF-86)
- MSI Living Style Cream 18 In. X 36 In. Matte Porcelain Paver Floor Tile, 2PK (ZOR-LSC-0037)
- BEST 1-3/4" W x Satin Chrome Door and Butt Hinge (FBB199 4 5X4 5 26D BR)
- ZORO SELECT Tube Balance, Tilt Window, 26" L (85-25R)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-03000-150FF-1)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-04000-150FF-2)
- KLINGERSIL 10 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-10000-150FF-2)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-04000-150FF-1)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-03000-150FF-1)
- KLINGERSIL 1 in. 150# 1/16 in. Klinger Thermoseal full face gasket, 5PK (4401-01000-150FF-1)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- Klingersil Sheet Gaskets