Shop All Sheet Gaskets
Klingersil
1 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket
Mfr # 6400-01500-150FF-1
Zoro # G308414490
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-6400
- Outside Dia. 5.000"
- Inside Dia. 1.906"
- Thickness 1/16"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 6400-01500-150FF-1
- Zoro # G308414490
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 5.000" |
Inside Dia. | 1.906" |
Details
Material | C-6400 |
Thickness | 1/16" |
Color | White |
Description
ASME B16.21 standards. KLINGERSIL C-6400 gasket material is a good steam sheet with good anti-stick properties. Use this material in process industries such as pulp and paper, power, and petrochemical.This material is manufactured with synthetic fiber reinforced with an SBR binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Single Point Hook, PK7 (17068-7ES)
- MEDECO MEDECO: 94-0212 SPACER RING FOR 1-3/8'' DOOR FOR MAXUM DEADBOLT LOCK, PK 2 (94-0212-26)
- ZORO SELECT Standard Splicing Kit, Silicone, 5 Pieces (1RHA4)
- CODEL DOORS 24" x 96" Primed 1-Panel 2-Step Interior Shaker Slab Door (2080pri8491)
- KLINGERSIL 3 in. 150# 1/8 in. Klinger Thermoseal full face gasket (6400-03000-300FF-1)
- KLINGERSIL 12 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-12000-150FF-2)
- KLINGERSIL 1 in. 150# 1/16 in. Klinger Thermoseal full face gasket, 5PK (4401-01000-150FF-1)
- KLINGERSIL 1 in. 150# 1/8 in. Klinger Thermoseal full face gasket, 5PK (4401-01000-150FF-2)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (6400-04000-300FF-1)
- KLINGERSIL 5 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4500-05000-300FF-1)
- GARLOCK Gasket, Bevel Seat, 2-11/32 in. Inside dia (40BSS-TS-250)
- Klingersil Sheet Gaskets