Shop All Utility Knives
Klever
XChange20 Safety Cutter with Metal Tape Splitter, Yellow
Mfr # KCJ-XC-20Y
Zoro # G111901040
Sold in multiples of 144 for $1,994.40
$1,994.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klever
- MFR # KCJ-XC-20Y
- Zoro # G111901040
- Country of Origin United States
- Category Utility Knives
Description
The Klever XChange20 Safety Cutter with Metal Tape Splitter is a versatile and efficient tool designed for safe and easy cutting of various materials. This cutter features a durable and ergonomic design, making it suitable for both professional and personal use. The main cutting blade of the Klever XChange20 is made from high-quality stainless steel, ensuring long-lasting sharpness and precision. The blade is safely concealed within the cutter, minimizing the risk of accidental cuts or injuries. This design also allows for effortless cutting through a wide range of materials, including cardboard, plastic, strapping, and more. One of the standout features of this safety cutter is the built-in metal tape splitter. This additional tool is specifically designed to safely and efficiently split metal tape, such as packaging straps or metal bands. It eliminates the need for using separate tools or risking damage to the main blade. The Klever XChange20 Safety Cutter also incorporates a unique blade-changing mechanism. This allows for quick and easy blade replacement without the need for any additional tools. Simply slide out the old blade and slide in a new one, ensuring minimal downtime and maximum productivity. Furthermore, this safety cutter is equipped with a comfortable and ergonomic handle, providing a secure grip and reducing hand fatigue during prolonged use. The handle is also designed to accommodate both right-handed and left-handed users, making it suitable for a wide range of individuals. Overall, the Klever XChange20 Safety Cutter with Metal Tape Splitter is a reliable and efficient tool that prioritizes user safety and convenience. Its durable construction, versatile cutting capabilities, and easy blade replacement mechanism make it an essential tool for any workplace or household that requires frequent cutting tasks. Sold at a minimum and in increments of 144.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR HSS Annular Cutter with Universal Shank, 5/8" x 1" (HCSU.5/8)
- KIPP Cam Lever Adjustable Size: 1 1/4-20X40, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.15011A2X40)
- IRWIN LENOX DEMOWOLF 9 in. Bi-Metal Reciprocating Saw Blade 10 TPI 25 pk (20524B960R)
- GEARWRENCH 24mm 12 Point Long Pattern Combination Wrench (81742)
- KLEVER Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polymer, 10PK (KCJ-4B-30)
- KLEVER Safety Cutter Safety Recessed, 7 in L (PLS-200XC-30Y)
- KLEVER Hook-Style Safety Cutter, 7 in Length, Fixed Steel Blade, Safety Recessed, Yellow, 10PK (KCJ-4-30Y)
- KLEVER Hook Cutter, Plastic 7 in L (KCJ-XC-35Y)
- KLEVER Hook Cutter, Plastic 7 in L (KCJ-XC-35R)
- KLEVER Safety Recessed 7 in L, 10 PK (PLS-400-W-30)
- ROBERTS Carpet Knife 2-Sided Carpet, 10 in L (10-220)
- Klever Knives, Cutters & Snips