Shop All Utility Knives
Klever
Safety Recessed 7 in L, 10 PK
Mfr # KCJ-4G-30
Zoro # G5129257
product price: $35.39
/pk 10, $3.54/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Yes
- Blade Change Non-Changeable
- Blade Material Steel
- Application Multipurpose
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klever
- MFR # KCJ-4G-30
- Zoro # G5129257
- UPC # 681321128156
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Width | 1 3/4 in |
Overall Length | 7 in |
Description
Hook-Style Safety Cutter, Antimicrobial No, Application Multipurpose, Blade Change Method Non-Changeable, Blade Edge Type Straight, Blade Material Steel, Blade Projection 1 3/4 in, Blade Type Included Recessed, Disposable Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 7/16", Hex, 7/32", 7/8" (SZ-13-A)
- HYDE Putty Knife, Stiff, 1-1/4", Carbon Steel (07060)
- PRECISION BRAND Tool Wrap, Stainless Steel (20450)
- DAYTON Slip Roll, 36 In, 16 Ga. (13W882)
- KLEVER Hook-Style Safety Cutter, 7 in Length, Fixed Steel Blade, Safety Recessed, Yellow, 10PK (KCJ-4-30Y)
- KLEVER Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polymer, 10PK (KCJ-4B-30)
- KLEVER Safety Cutter Safety Recessed, 7 in L (PLS-200XC-30W)
- KLEVER Durable Safety Cutter, Magnesium 6 1/2 in L (PLS-302XC-20)
- KLEVER Safety Recessed 5 3/4 in L, 10 PK (KCJ-2G)
- KLEVER Hook-Style Safety Cutter Safety Recessed, 7 in L (KCJ-XC-30R)
- WESTWARD Safety Recessed 5 3/8 in L, 10 PK (39CE84)
- Klever Knives, Cutters & Snips