Shop All Utility Knives
Klever
Safety Recessed 4 5/8 in L, 10 PK
Mfr # KCJ-1XSS
Zoro # G7782211
original price:
$31.89
42% off
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Certified No
- Features 2 Cutting Areas
- Position 2
- Overall Length 4 5/8 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klever
- MFR # KCJ-1XSS
- Zoro # G7782211
- UPC # 810059871045
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 4 5/8 in |
Overall Width | 1 1/4 in |
Description
Antimicrobial Safety Cutter, Antimicrobial Yes, Application Multipurpose, Blade Material Stainless Steel, Disposable Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1/2 Dr. Lock Nut Socket 2-1/2 In Lock Nut Skt 2-, W83244 (W83244)
- CLE-LINE Drill Bit Dispenser For Jobber Drills 1867 Cle-Line Holds 1/16-1/2X1/64, 29 Compartments (C23992)
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TF4V2510004B)
- STARRETT Combination Square (11H-18-4R)
- KLEVER Antimicrobial Safety Cutter Safety Recessed, 6 1/2 in L (KCJ-XC-20X)
- KLEVER Hook Cutter, Plastic 7 in L (PLS-200XC-35W)
- KLEVER Durable Safety Cutter, Magnesium 6 1/2 in L (PLS-302XC-20)
- KLEVER Safety Cutter, 6 1/2 in Length, Oval Handle, Rubberized Grip, Steel Blade, Yellow/Black (KCJ-XC-Y)
- KLEVER Safety Cutter, Fixed Blade, Safety Recessed, Boxes; Film; Tape (KCJ-XC-B)
- KLEVER Hook-Style Safety Cutter Safety Blade, 6 1/2 in L (KCJ-XC-40G)
- PACIFIC HANDY CUTTER Combination Utility Knife 4 Point Snap Blade, 6 in L (AR3)
- Klever Utility Knives