Shop All Utility Knives
Klever
Safety Cutter Safety Recessed, 7 in L
Mfr # PLS-200XC-30W
Zoro # G4073276
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades Included 1
- Application Multipurpose
- Overall Thickness 0.31 in
- Blade Material Steel
- Blade Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klever
- MFR # PLS-200XC-30W
- Zoro # G4073276
- UPC # 859473007685
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Width | 1 3/4 in |
Overall Length | 7 in |
Blade Projection Length | 1 3/4 in |
Description
Safety Cutter, Application Multipurpose, Blade Change Method Quick-Change, Blade Edge Type Straight, Blade Finish Unfinished, Blade Projection Length 1 3/4 in, Blade Material Steel, Blade Operation Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 11-1/4" L, Chrome Finish (48-22-9012)
- CM Pike Pole, Straight, 12 Ft Handle Length, 112 In Handle Dia, Anodized Aluminum Handle (10022WD)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 10 (AB10B)
- BON TOOL Bon 82-917 Spiked Roller 1-1/4", Plastic 30" With Bracket (82-917)
- KLEVER Safety Cutter Safety Recessed, 6 1/2 in L (PLS-200XC-20W)
- KLEVER Rounded Safety Blade 5 5/8 in L, 5 PK (KS-101SS-W)
- KLEVER Hook-Style Safety Cutter, 7 in Length, Fixed Steel Blade, Rubberized Oval Handle, Yellow (KCJ-XC-30Y)
- KLEVER Safety Cutter, 4 5/8 in L, Fixed Blade, Safety Recessed, Contoured Plastic Handle, Blue, 10 Pack (KCJ-1B)
- KLEVER Safety Recessed 4 5/8 in L, 10 PK (KCJ-1X)
- KLEVER Safety Cutter Safety Recessed, 6 3/4 in L (KCJ-XC-30Y-PT)
- STANLEY Utility Knife Homeowners Retractable (ST600541)
- Klever Utility Knives