Shop All Utility Knives
Klever
Safety Cutter Safety Recessed, 7 in L
Mfr # PLS-200XC-30G
Zoro # G4072549
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Metal Detectable No
- Application Multipurpose
- Overall Thickness 0.3125 in
- Blade Operation Fixed Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klever
- MFR # PLS-200XC-30G
- Zoro # G4072549
- UPC # 859473007678
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 7 in |
Overall Width | 1 3/4 in |
Description
Safety Cutter, Antimicrobial No, Application Multipurpose, Blade Change Method Button, Blade Edge Type Straight, Blade Material Steel, Blade Projection 1 3/4 in, Blade Type Included Recessed, Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 9mm Standard Metric Combinatio (CMMT42913)
- WARWOOD TOOL 5 lb Ship Maul, 32 Hickory Safety Grip Handle (12312)
- CRESCENT 8" Adjustable Black Oxide Wrench - Carded (AT28VS)
- X1 TOOLS 1-1/16 x 1/2 Drive, 6 Point Deep Impact Socket, Spindle Axle Nut 1 Socket by X1 Tools (X1E-HAN-SOC-DEE-2120x1)
- KLEVER Safety Cutter Safety Recessed, 7 in L (PLS-200XC-30Y)
- KLEVER Safety Cutter Safety Recessed, 6 1/2 in L (PLS-200XC-20G)
- KLEVER Safety Recessed 5 3/4 in L, 10 PK (KCJ-2B)
- KLEVER Safety Recessed 6 1/2 in L, 10 PK (KCJ-4B-20)
- KLEVER Hook-Style Safety Cutter Safety Blade, 6 1/2 in L (KCJ-XC-40G)
- KLEVER Safety Cutter 4 5/8 in L, 10 PK (KCJ-1SSMDX)
- SK HAND TOOLS Pliers Set, 5 Piece General Purpose Plie (17834)
- Klever Utility Knives