Shop All Utility Knives
Klever
Safety Cutter Safety Recessed, 6 1/2 in L
Mfr # PLS-200XC-20W
Zoro # G4075674
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color White
- Features Protected Blade, Replaceable Blade Heads
- Blade Material Steel
- Position 2
- Blade Type Safety Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klever
- MFR # PLS-200XC-20W
- Zoro # G4075674
- UPC # 859473007449
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Width | 1 1/2 in |
Overall Length | 6 1/2 in |
Blade Projection Length | 1 3/8 in |
Description
Safety Cutter, Application Multipurpose, Blade Change Method Quick-Change, Blade Edge Type Straight, Blade Finish Unfinished, Blade Projection Length 1 3/8 in, Blade Material Steel, Blade Operation Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Thickness Gauge, 0 to 1" Range (7304A)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/16, 3/4 Cut L (08565TN)
- ERICKSON Spare Parts, Turn STEEL Clamp, THREADED (CK26)
- MILWAUKEE TOOL Milwaukee EXACT, Knockout Punch Set, Capacity 10 ga, 15 piece (49-16-2694)
- KLEVER Safety Cutter Safety Recessed, 7 in L (PLS-200XC-30W)
- KLEVER Hook Cutter, Plastic 7 in L (KCJ-XC-65X)
- KLEVER Safety Cutter Safety Recessed, 6 1/2 in L (PLS-300XC-20)
- KLEVER Safety Cutter, Fixed Blade, Safety Recessed, Boxes; Film; Tape (KCJ-XC-B)
- KLEVER Hook-Style Safety Cutter Safety Blade, 6 1/4 in L (KCJ-XC-40Y-PT)
- KLEVER Hook Cutter, Plastic 7 in L (PLS-200XC-35W)
- HULTAFORS TOOLS Utility Knife URA-6 (URA)
- Klever Knives, Cutters & Snips