Shop All Utility Knives
Klever
Safety Cutter Safety Recessed, 6 1/2 in L
Mfr # PLS-200XC-20G
Zoro # G4070388
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stores No Storage
- Number of Cutting Edges 2
- Handle Type Ergonomic
- Metal Detectable No
- Blade Type Safety Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klever
- MFR # PLS-200XC-20G
- Zoro # G4070388
- UPC # 859473007432
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 6 1/2 in |
Overall Width | 1 3/8 in |
Description
Safety Cutter, Antimicrobial No, Application Multipurpose, Blade Change Method Button, Blade Edge Type Straight, Blade Material Steel, Blade Projection 1 3/8 in, Blade Type Included Recessed, Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 1/2 in Drive, 10mm 6 pt Metric Socket, 6 Points (98 47 10)
- OSG Carbide End Mill, VG441, 3/4 D, 3 Cut L (VG441-7510)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P08153)
- BONDHUS 8 Piece SAE Long Handle Hex Key Set, 00017 (00017)
- KLEVER Safety Cutter Safety Recessed, 7 in L (PLS-200XC-30Y)
- KLEVER Safety Cutter Safety Recessed, 7 in L (PLS-200XC-30G)
- KLEVER Safety Recessed 5 1/2 in L, 10 PK (PLS-100-Y)
- KLEVER Hook-Style Safety Cutter Safety Blade, 6 1/2 in L (KCJ-XC-40G)
- KLEVER Hook Cutter, Plastic 7 in L (KCJ-XC-35Y)
- KLEVER Safety Cutter 4 5/8 in L, 10 PK (KCJ-1SSMDX)
- PACIFIC HANDY CUTTER Single Edge Razor 4 1/2 in L, 12 PK (HC100)
- Klever Utility Knives