Klever

Safety Cutter, Fixed Blade, Safety Recessed, Boxes; Film; Tape (Discontinued)


This Product is Discontinued
Shop for all Utility Knives

Key Features

  • Handle Color Blue
  • Handle Type Contoured
  • Application Multipurpose
  • Features Metal Detectable, (2) Cutting Areas, Protects Contents From Damage
  • Tether Capable Tether Capable
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 4 5/8 in
Overall Width 1 1/4 in

Description

If you work with boxes, this KLEVER KUTTER KCJ-MD Safety Cutter is the tool for you. The safety recessed blade ensures that it will not cut your hands or injure other people. With a metal detectable design, the box cutter is safe to use around metal objects. This safety cutter has two cutting areas, which protects contents from damage and offers better control of the blade. It features a fixed blade that offers more stability than its spring loaded counterparts. The dark blue contoured handle fits comfortably in your hand and allows for maximum control when cutting through tough materials like cardboard boxes and plastic film. The KLEVER KUTTER KCJ-MD Safety Cutter is an ideal choice for any professional who works with boxes on a daily basis.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products