Shop All Utility Knives
Klever
Safety Cutter, Fixed Blade, Safety Recessed, Boxes; Film; Tape, 10PK
Mfr # KCJ-1R
Zoro # G3394474
product price: $24.15
/pk 10, $2.42/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Position 2
- Overall Width 1 1/4 in
- Overall Thickness 0.125 in
- Blade Material Steel
- Application Multipurpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klever
- MFR # KCJ-1R
- Zoro # G3394474
- UPC # 858461001919
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Width | 1 1/4 in |
Overall Length | 4 5/8 in |
Description
Safety Cutter, Antimicrobial No, Application Multipurpose, Blade Change Method Non-Changeable, Blade Edge Type Straight, Blade Material Steel, Blade Projection 1 1/4 in, Blade Type Included Recessed, Disposable Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN 16OZ HAMMER-HICKORY (TC016)
- BIG HORN 20 Inch Dia. Clear Plastic Dust Collection Bag 32 Inch x 42 Inch - Replaces Delta 50-891, PK 5 (11781)
- INGERSOLL-RAND 3Pc SAE Large Hex Bit Socket Set (752030)
- DRILL AMERICA #72 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN72)
- KLEVER Safety Cutter, Fixed Blade, Safety Recessed, Textured, For Banding and Boxes, Yellow, 100 Pack (KCJ-1Y-100)
- KLEVER Safety Recessed 4 5/8 in L, 10 PK (KCJ-1K)
- KLEVER Safety Cutter, Fixed Blade, Safety Recessed, Boxes; Film; Tape, 10PK (KCJ-1G)
- KLEVER Safety Cutter Safety Recessed, 6 1/2 in L (PLS-300XC-20)
- KLEVER Safety Recessed 6 1/2 in L, 10 PK (KCJ-4B-20)
- KLEVER Safety Recessed 4 5/8 in L, 10 PK (KCJ-1X)
- WESTWARD Skinning Knife, Plastic 7 in L (5UFW0)
- Klever Knives, Cutters & Snips