Shop All Utility Knives
Klever
Safety Cutter 7 in L, 10 PK
Mfr # ECO-4-65EX
Zoro # G508619596
original price:
$31.87
15% off
new price: $26.89
/pk 10, $2.69/ea
$26.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Cutting Cardboard Yes
- Includes Pocket Clip No
- Overall Width 1 3/4 in
- For Cutting Tape Yes
- For Cutting Foam No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klever
- MFR # ECO-4-65EX
- Zoro # G508619596
- UPC # 810059873575
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Width | 1 3/4 in |
Overall Length | 7 in |
Description
Safety Cutter, Antimicrobial No, Blade Material Steel, Disposable Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Scroll Saw Blade, Pinned, 9.5 TPI, PK6 (82927)
- MILWAUKEE TOOL SHOCKWAVE Impact ECX 2 Insert Bits (25PK) (48-32-4142)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #35 (45705)
- GROZ ENGINEERING TOOLS PVT LTD 10LB Sledgehammer (ESH-1036F)
- KLEVER Durable Safety Cutter, Magnesium 7 in L (PLS-302XC-30)
- KLEVER Rounded Safety Blade 5 5/8 in L, 5 PK (KS-101SS-W)
- KLEVER Safety Cutter Safety Recessed, 6 1/2 in L (PLS-200XC-20W)
- KLEVER Hook-Style Safety Cutter Safety Blade, 6 1/2 in L (KCJ-XC-40G)
- KLEVER Safety Recessed 5 1/2 in L, 10 PK (PLS-100-Y)
- KLEVER Hook Cutter, Plastic 7 in L (KCJ-XC-35Y-PT)
- FLETCHER-TERRY Cutter Plastic/Formica (05-120)
- Klever Knives, Cutters & Snips