Shop All Utility Knives
Klever
Safety Cutter 4 5/8 in L, 10 PK
Mfr # KCJ-1SSBX
Zoro # G609921475
product price: $18.89
/pk 10, $1.89/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Number of Cutting Edges 2
- Application Multipurpose
- Handle Type Ergonomic
- Standards FDA Compliant, ISO 22196 Certified, NSF Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klever
- MFR # KCJ-1SSBX
- Zoro # G609921475
- UPC # 810059872820
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 4 5/8 in |
Overall Width | 1 1/4 in |
Description
Safety Cutter, Antimicrobial Yes, Application Multipurpose, Blade Material Stainless Steel, Disposable Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Adjustable 2 Jaw Gear Puller, 8" (18210)
- DRILL AMERICA .3080 HSS Straight Shank Chucking Reamer (DWRR.3080)
- ARTU-USA Quickhammer 01206 3/16 IN 6 IN Chrome Vanadium Steel SDS Plus Drill Bit (01206)
- WIHA Demo Screwdriver Set, Slotted/Phillips, 7 pcs (53097)
- KLEVER Safety Cutter Safety Recessed, 7 in L (PLS-300XC-30)
- KLEVER Safety Cutter, 4 5/8 in L, Fixed Blade, Safety Recessed, Contoured Plastic Handle, Yellow, 10 Pack (KCJ-1Y)
- KLEVER Safety Recessed 5 3/4 in L, 10 PK (KCJ-2G)
- KLEVER Safety Recessed 5 1/2 in L, 10 PK (PLS-100-G)
- KLEVER Safety Cutter, Fixed Blade, Safety Recessed, Textured, For Banding and Boxes, Yellow, 100 Pack (KCJ-1Y-100)
- KLEVER Safety Cutter Safety Recessed, 6 1/2 in L (PLS-200XC-20W)
- DEXTER RUSSELL Jumbo Style Steak Knife 4.75 In Jumbo Style, 9-1/4" L (31365)
- Klever Utility Knives