Shop All Utility Knife Blades
Klever
Replacement Blades, Stainless Steel, PK100
Mfr # HB-8820SS
Zoro # G3932114
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2/5 in
- Length 1 1/9 in
- Material Stainless Steel
- Includes (20) Packs of 5 Blades
- Blade Width 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klever
- MFR # HB-8820SS
- Zoro # G3932114
- UPC # 810059870222
- Country of Origin Taiwan, Province of China
- Category Utility Knife Blades
Dimensions
Width | 2/5 in |
Length | 1 1/9 in |
Blade Width | 13/32 in |
Blade Length | 1 3/32 in |
Description
The KLEVER KS HB-8820SS Replacement Blades are the perfect replacement blades for your utility knife. These stainless steel blades are great for general purpose cutting applications. The hook blade edge allows you to score and snap through materials with ease. They have a round point type, which is ideal for puncturing thick materials. This pack of 100 blades comes in a straight wireway length of 1 1/9 in., making them easy to replace. If you want to get the most out of your utility knife, make sure it has these KLEVER KS HB-8820SS Replacement Blades.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Extension SDS Plus, 7 In (T3925SC)
- GERBER Axe, w/Handsaw, 2-45/64 x 15-5/8 in, 26 oz (22-41420)
- ESTWING Hammer Curved Claw Stl 12Oz (E3-12C)
- KRAFT TOOL Stainless Steel Hand Edge, 10" x 6" 3/8"R (CF901PF)
- KLEVER Hook Utility Blade, 1-1/16" W, PK25 (KCJ-XH-40)
- KLEVER Replacement Blade Head, Plastic, PK12 (KCJ-XH-65X)
- KLEVER Antimicrobial Replacement Head, PK12 (KCJ-XH-35X)
- KLEVER Antimicrobial Replacement Head, PK12 (KCJ-XH-30X)
- KLEVER Cutter Head with Blade, 2 Cutting Sides, 2 in Length, 1 3/8 in Width, Steel, 25 Pack (KCJ-XH-20)
- KLEVER Utility Blade, 1-Sided Cutter Head, PK12 (KCJ-XH-30)
- STANLEY Stanley 11-515 Standard Razor Blades (100 Pack) (11-515)
- Klever Knives, Cutters & Snips