Shop All Utility Knife Blades
Klever
Replacement Blade Head, PK25
Mfr # KCJ-XH-20TIN
Zoro # G1494758
product price: $28.25
/pk 25, $1.13/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-3/8 in
- Length 2-3/16 in
- Material Carbon Steel
- Includes Pack of 25 Blades
- Overall Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klever
- MFR # KCJ-XH-20TIN
- Zoro # G1494758
- UPC # 810059870079
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Width | 1-3/8 in |
Length | 2-3/16 in |
Overall Length | 2 1/4 in |
Overall Width | 1 3/8 in |
Description
Replacement Blade Head, Antimicrobial No, Blade Material Steel, Compatible with Grainger Part Number 25D164, 25D165, 25D166, 25D167, 40P283, 436L65, 436L66, 56FR07, 56FR08, 56FR09, 56FR10, 56FR11, 56FR12, 60GW51, 60GW52, 60GW53, 6ANT3, 6ANT4, 6ANT5, 6ANT6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Extension 1/4" Dr, 6" L, 1 Pieces, Chrome plated (M-115)
- BOSCH Tool Extension Support, 14in.L, 10-3/4in.W (MS1238)
- MILWAUKEE TOOL 28mm Metric Combination Wrench (45-96-9528)
- ZORO SELECT Chucking Reamer, 0.6885 In., 8 Flute, HSS (11V425)
- KLEVER Utility Blade, 1-Sided Cutter Head, PK12 (KCJ-XH-30)
- KLEVER Hook Utility Blade, 1-1/16" W, PK25 (KCJ-XH-40)
- KLEVER Replacement Blade Head, PK12 (KCJ-XH-35)
- KLEVER Replacement Blade Head, Plastic, PK12 (KCJ-XH-65X)
- KLEVER Cutter Head with Blade, 2 Cutting Sides, 2 in Length, 1 3/8 in Width, Steel, 25 Pack (KCJ-XH-20)
- KLEVER Replacement Blades, Stainless Steel, PK100 (HB-8820SS)
- WESTWARD Utility Blade, 2-Point, PK10 (2ZRN8)
- Klever Knives, Cutters & Snips