Shop All Utility Knives
Klever Kutter
Utilty Knives, Fixed, Carbon Steel
Mfr # KCJ-1 BLACK
Zoro # G908082488
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Blade Type Fixed
- Handle Material Carbon Steel
- Blade Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klever Kutter
- MFR # KCJ-1 BLACK
- Zoro # G908082488
- Country of Origin United States
- Category Utility Knives
Details
Color | Black |
Blade Type | Fixed |
Item | Utilty Knives |
Handle Material | Carbon Steel |
Blade Material | Carbon Steel |
Description
The Klever Kutter provides workers with a safe and effective way of opening boxes and cartons, by featuring a recessed blade that prevents contact with fingers Its unique shape not only allows it to easily pierce cardboard, but controls the cut reducing the potential to damage goods in boxes or packages Made of high quality carbon steel, the dual hook blade design enables it to last twice as long as single blade cutters
- •Dual carbon steel blades
- •Unique cardboard piercing shape
- •Hidden blade prevents from injuries
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/4" Drive Impact Socket 6 (430M)
- DIABLO 1-1/4 in. Osc Hook Knife (DOS125KNFE)
- EVOLUTION 7-1/4" Thin Steel Cutting Blade, 5/8" Arbor (7-1/4BLADEST)
- HHIP 1/32~1/2" JT33 Ultra Precision Keyless Drill Chuck (3700-0255)
- KLEVER KUTTER Kurve Blade Plus Safety Cutter, 5.75" Handle, Orange, 10PK (PLS-100G)
- KLEVER KUTTER Kurve Blade Plus Safety Cutter, 5.75" Handle, Yellow, 10PK (PLS-100Y)
- WESTCOTT Safety Ceramic Blade Box Cutter, 6.15", Green (17519)
- HYDE TOOLS KNIFE SNAP-OFF UTILTIY (42045)
- VULCAN Knife Utility Fixed (38061)
- PRO-GRADE TOOLS Fixed Blade Utility Knife, Fixed Blade, Fixed, General Purpose (82087)
- COAST CUTLERY DOUBLE LOCK RZR KNF 7.4"" (21351)
- Klever Kutter Utility Knives