Shop All Utility Knives
Klever Kutter
Kurve Blade Plus Safety Cutter, 5.75" Handle, Orange, 10PK
Mfr # PLS-100G
Zoro # G703458402
product price: $32.49
/pk 10, $3.25/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Hook
- Material Carbon Steel
- Type Safety Cutter
- Primary Cutting Application Corrugated Paperboard; Flat Paperboard; Plastic Film Tape; Polymer Filament Tape
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klever Kutter
- MFR # PLS-100G
- Zoro # G703458402
- UPC # 859473007180
- Country of Origin United States
- Category Utility Knives
Dimensions
Length | 5.75" |
Details
Blade Type | Hook |
Material | Carbon Steel |
Type | Safety Cutter |
Primary Cutting Application | Corrugated Paperboard; Flat Paperboard; Plastic Film Tape; Polymer Filament Tape |
Color | Orange |
Number of Blades | 2 |
Weight | 0.335 lbs |
Description
Dual-safety-hook design reduces the potential for injuries and product damage, while increasing the knife's productive use life. Unique, box-piercing T-profile requires less pull-force than standard hook-style safety cutters, saving users from repeated-use-related hand and arm issues. High-quality, carbon-steel Kurve blades provide a longer cutting surface than standard straight blades, enabling easier, smoother cutting with less friction and a lower incidence of bunching. Lightweight, ergonomic, advanced-polymer handle features a lanyard ring and an innovative plastic-tape splitter projecting off the ring's end.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL BANDSAW BLADE BI-MET 14T 44-7/8 (3PK) (ML48-39-0511)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, #6 Canvas, 0 Pockets (5113)
- CRESCENT NICHOLSON BiMetaloy Series 62635N62635 Hand Hacksaw Blade, 12 in W, 10 in L, 18 TPI (62635N-02)
- DEWALT 8" x 1/8" x 5/8"-diamond drive metal cutting blade (DW3531)
- KLEVER KUTTER Utilty Knives, Fixed, Carbon Steel (KCJ-1 BLACK)
- KLEVER KUTTER Excel Plus Safety Cutter, 7" Handle, Orange, 10PK (PLS-400-30G)
- KLEVER KUTTER Kurve Blade Plus Safety Cutter, 5.75" Handle, Yellow, 10PK (PLS-100Y)
- JAMESON Skinning Knife Straight, 3 PK (32-24E-3PK)
- S&G TOOL AID 18" URETHANE CUTOUT KNIFE (SG87880)
- LENOX Utility Knife Utility, 5 in L (20354-SSFK1)
- DEXTER RUSSELL Boning Knife Narrow, 11" L (31614)
- Klever Kutter Knives, Cutters & Snips