Shop All Utility Knives
This Product is Discontinued
Klever Kutter
Excel Plus Safety Cutter, 7" Handle, White, 10PK (Discontinued)
Mfr # PLS-400-30W
Zoro # G103458392
This Product is Discontinued
Key Features
- Blade Type Hook
- Number of Blades 1
- Color White
- Length 7"
- Type Safety Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klever Kutter
- MFR # PLS-400-30W
- Zoro # G103458392
- UPC # 859473007074
- Country of Origin United States
- Category Utility Knives
Dimensions
Length | 7" |
Details
Blade Type | Hook |
Number of Blades | 1 |
Color | White |
Type | Safety Cutter |
Material | Carbon Steel |
Primary Cutting Application | Corrugated Paperboard; Flat Paperboard; Plastic Film Tape; Polymer Filament Tape |
Weight | 0.52 lbs |
Description
Recessed, safety-hook design reduces the potential for cut injuries and product damage. Wide, high-quality carbon-steel blade delivers easier, smoother cutting, and a precision cut guide minimizes both friction and bunching during use. Lightweight, ergonomic, advanced-polymer handle features a lanyard ring and an innovative plastic-tape splitter projecting off the ring's end.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.