Shop All Utility Knives
Klever Kutter
Excel Plus Safety Cutter, 7" Handle, Orange, 10PK
Mfr # PLS-400-30G
Zoro # G403458405
product price: $40.15
/pk 10, $4.02/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Hook
- Number of Blades 1
- Primary Cutting Application Corrugated Paperboard; Flat Paperboard; Plastic Film Tape; Polymer Filament Tape
- Length 7"
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klever Kutter
- MFR # PLS-400-30G
- Zoro # G403458405
- UPC # 859473007067
- Country of Origin United States
- Category Utility Knives
Dimensions
Length | 7" |
Details
Blade Type | Hook |
Number of Blades | 1 |
Primary Cutting Application | Corrugated Paperboard; Flat Paperboard; Plastic Film Tape; Polymer Filament Tape |
Color | Orange |
Type | Safety Cutter |
Material | Carbon Steel |
Weight | 0.53 lbs |
Description
Recessed, safety-hook design reduces the potential for cut injuries and product damage. Wide, high-quality carbon-steel blade delivers easier, smoother cutting, and a precision cut guide minimizes both friction and bunching during use. Lightweight, ergonomic, advanced-polymer handle features a lanyard ring and an innovative plastic-tape splitter projecting off the ring's end.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Adaptor 3/8 Square 22mm 1/4 Sq. Drive (2233A)
- INTERSTATE PNEUMATICS Heavy Duty Standard Hose Crimper with 5 Dies (H8)
- MAKITA Makita Impact XPS #2 Phillips 2in Power Bit, Matte Nickel, 3/Pack (E-00773)
- INSIZE Thread Plug Gage, Thread Size M8x1.25 (4130-8)
- KLEVER KUTTER Utilty Knives, Fixed, Carbon Steel (KCJ-1 BLACK)
- KLEVER KUTTER Kurve Blade Plus Safety Cutter, 5.75" Handle, Orange, 10PK (PLS-100G)
- KLEVER KUTTER Kurve Blade Plus Safety Cutter, 5.75" Handle, Yellow, 10PK (PLS-100Y)
- MILWAUKEE TOOL Cable Splicer's Sheath (48-22-8116)
- MILWAUKEE TOOL Fixed Blade Utility Knife (48-22-1513)
- OLFA Snap-Off Utility Knife Snap-Off, 5 1/2 in L (180)
- WESTWARD Folding Retractable Clip-Point Utility Knife, Aluminum (1YJD6)
- Klever Kutter Knives, Cutters & Snips