Shop All Utility Knives
Klever Innovations
Klever Kutter NSF Food Zone Certified Red Safety Box Cutter KCJ-1SSRX
Mfr # 616KCJ1SSRX
Zoro # G212312967
product price: $8.05
/ea
Sold in multiples of 2 for $16.10
$16.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klever Innovations
- MFR # 616KCJ1SSRX
- Zoro # G212312967
- Country of Origin United States
- Category Utility Knives
Description
Safely open packages with this Klever Kutter NSF food zone certified red safety box cutter KCJ-1SSRX! This box cutter features a sharp rust-resistant stainless steel blade that slices through bags twine cardboard shrink wrap and other bindings with ease. Thanks to the concealed blade this cutter prevents damage to food and other packaged goods while cutting. Plus this design reduces hand injuries. This box cutter has a durable plastic casing that is NSF food zone certified making it safe for food contact.The HACCP handle is great for creating a color-coded system in your kitchen to prevent cross-contamination. When following a color-coded system this red box cutter can be designated for use with raw meat. The compact ergonomic handle has a non-slip texture for secure handling and a lanyard hole for easy transport. For sanitary use this box cutter is infused with KLEEN Antimicrobial to prevent the growth of bacteria. Plus it is designed with through holes for easy cleaning.Overall Dimensions:Length: 4 5/8''Width: 1 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRY BAR ROLLING HEAD 30" MODIFIED (MY40172)
- CHANNELLOCK 9 1/2 in Crimper 22 to 10 AWG (909CB)
- KT PRO 1/2" Drive Impact Socket 11/16 SAE 6 Point (D1410S22)
- QUANTUM STORAGE SYSTEMS Wrench Holder, 1x7.13x11.63 in., Up to 15 (WH-15)
- KLEVER INNOVATIONS Klever Kutter Excel Yellow Protective Box Cutter with Wide Head KCJ-4-30Y (616KCJ430Y)
- LEVEL 5 TOOLS Inside Corner Knife, SS, 11.5" x 8.5 (5-312)
- STANLEY Interlock Safety Utility Knife w/Self-Retracting Round Point Blade, Red Orange (10-189C)
- STANLEY Utility Knife Utility, 5 1/2 in L (10-209)
- WESTWARD Skinning Knife, Plastic 7 in L (5UFW0)
- ALLWAY 5 in. Snap-Off Utility Knife Assorted 50 pk (K13-50)
- ENCORE PACKAGING Tap Knife, Tap, Metal (EP-270)
- Klever Innovations Utility Knives