Shop All Utility Knife Blades
Klever
Hook Utility Blade, 1-1/16" W, PK25
Mfr # KCJ-XH-40
Zoro # G8155996
original price:
$72.65
15% off
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/16 in
- Length 1 in
- Material Carbon Steel
- Blade Width 1 1/16 in
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klever
- MFR # KCJ-XH-40
- Zoro # G8155996
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Width | 1 1/16 in |
Length | 1 in |
Blade Width | 1 1/16 in |
Blade Length | 1 1/8 in |
Description
Cutter Head with Blade, Blade Edge Type Straight, Blade Length 1 1/8 in, Blade Material Steel, Blade Thickness 0.03125 in, Blade Tip Rounded, Blade Width 1 1/16 in, Compatible with Grainger Part Number 25D164, 25D165, 25D166, 25D167, 40P283, 436L65, 436L66, 56FR07, 56FR08, 56FR09, 56FR10, 56FR11, 56FR12, 60GW51, 60GW52, 60GW53, 6ANT3, 6ANT4, 6ANT5, 6ANT6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL 48" Swanson I-Box Level (SWIBX480)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2100)
- PROTO 3/8" Drive, SAE 2-5/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4984CF)
- SUPERCUT 111-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade (483109)
- KLEVER Antimicrobial Replacement Head, PK12 (KCJ-XH-35X)
- KLEVER Utility Blade, 1-Sided Cutter Head, PK12 (KCJ-XH-30)
- KLEVER Antimicrobial Replacement Head, PK12 (KCJ-XH-30X)
- KLEVER Replacement Blade Head, PK12 (KCJ-XH-35)
- KLEVER Replacement Blade Head, Plastic, PK12 (KCJ-XH-65X)
- KLEVER Replacement Blades, Stainless Steel, PK100 (HB-8820SS)
- STANLEY 2-Point Utility Blade, 3/4" W, PK50 (11-700L)
- Klever Utility Knife Blades