Shop All Utility Knives
Klever
Hook-Style Safety Cutter 6 1/2 in L, 10 PK
Mfr # ECO-200XC-20EX
Zoro # G410934794
product price: $63.89
/pk 10, $6.39/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Ergonomic
- Disposable No
- Blade Material Carbon Steel
- Handle Color Black
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klever
- MFR # ECO-200XC-20EX
- Zoro # G410934794
- UPC # 810059873391
- Country of Origin United States
- Category Utility Knives
Dimensions
Blade Length | 23/100 in |
Overall Length | 6 1/2 in |
Overall Width | 1 3/4 in |
Description
Hook-Style Safety Cutter, Antimicrobial No, Blade Change Method Locking Tab, Blade Length 23/100 in, Blade Material Carbon Steel, Disposable No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SF6412LU)
- TE-CO T-Bolt, Carbon Steel, 5/8"X10" (46511)
- OK INDUSTRIES Wrap/Strip/Unwrap Tool, MOD, 24 AWG (WSU-24M)
- K-TOOL INTERNATIONAL Ball Peen Hammer, 32 oz. (BPID/32/14)
- KLEVER Safety Recessed 7 in L, 10 PK (PLS-400-Y-30)
- KLEVER Hook-Style Safety Cutter, 7 in Length, Fixed Steel Blade, Rubberized Oval Handle, Yellow (KCJ-XC-30Y)
- KLEVER Safety Recessed 7 in L, 10 PK (PLS-400-30MD)
- KLEVER Safety Cutter, Fixed Blade, Safety Recessed, Boxes; Film; Tape, 10PK (KCJ-1R)
- KLEVER Safety Recessed 7 in L, 10 PK (KCJ-4G-30)
- KLEVER Durable Safety Cutter, Magnesium 7 in L (PLS-302XC-30)
- DEXTER RUSSELL Utility/Net Knife Scalloped, 8" L (15353)
- Klever Utility Knives