Shop All Utility Knives
Klever
Hook-Style Safety Cutter 4 5/8 in L, 10 PK
Mfr # KCJ-1SSYX
Zoro # G210934710
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Certified Yes
- Blade Length 9/100 in
- Handle Type Ergonomic
- Disposable Yes
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klever
- MFR # KCJ-1SSYX
- Zoro # G210934710
- UPC # 810059873308
- Country of Origin United States
- Category Utility Knives
Dimensions
Blade Length | 9/100 in |
Overall Width | 1 1/4 in |
Overall Length | 4 5/8 in |
Description
Hook-Style Safety Cutter, Antimicrobial Yes, Blade Length 9/100 in, Blade Material Stainless Steel, Disposable Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORWARD THINKING Grab 1219 Pick Up Tool (50449)
- QEP TILE SPACER CLIPS 96PK (99730)
- GREY PNEUMATIC RET RING (4110)
- CHAMPION CUTTING TOOL Brute XL5 Promo Pack, Includes 29 Piece XL5 Twister Drill Set TWISTER-XL5 (CHA TWISTER-XL5-PROMO)
- KLEVER Safety Cutter, 4 5/8 in L, Fixed Blade, Safety Recessed, Contoured Plastic Handle, Yellow, 10 Pack (KCJ-1Y)
- KLEVER Hook-Style Safety Cutter, 7 in Length, Fixed Steel Blade, Safety Recessed, Yellow, 10PK (KCJ-4-30Y)
- KLEVER Safety Cutter 4 5/8 in L, 10 PK (KCJ-1SSMDX)
- KLEVER Safety Recessed 4 5/8 in L, 10 PK (KCJ-1XSS)
- KLEVER Hook Cutter, Plastic 7 in L (KCJ-XC-35R)
- KLEVER Safety Recessed 5 3/4 in L, 10 PK (KCJ-2G)
- SLICE Safety Cutter Safety Blade, 6 in L (10475)
- Klever Knives, Cutters & Snips