Shop All Utility Knives
Klever
Hook Cutter, Plastic 7 in L
Mfr # PLS-200XC-35Y
Zoro # G310105614
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General Purpose
- Disposable No
- Overall Length 7 in
- Metal Detectable No
- Blade Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klever
- MFR # PLS-200XC-35Y
- Zoro # G310105614
- UPC # 810059872387
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 7 in |
Overall Width | 1 3/4 in |
Description
Hook Cutter, Antimicrobial No, Application General Purpose, Blade Material Carbon Steel, Blade Type Included Snap-In, Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Flare Nut Wrench, Head Size 16mm x 18mm (J3716MT)
- ALDEN Drill/Extractor Tool, 1/4 In Size/Cap (2507P)
- ASTRO PNEUMATIC BLOW GUN DELUXE 4" AIR -ORANGE W/RMVBL (AO1718)
- DRILL AMERICA 3/16"x10" SDS-Plus Hammer Bit Drill Bit (SDS31610)
- KLEVER Rounded Safety Blade 5 5/8 in L, 5 PK (KS-101SS-W)
- KLEVER Safety Cutter Safety Recessed, 7 in L (PLS-200XC-30Y)
- KLEVER Safety Recessed 7 in L, 10 PK (KCJ-4R-30)
- KLEVER Safety Cutter 4 5/8 in L, 10 PK (KCJ-1SSMDX)
- KLEVER Antimicrobial Safety Cutter Safety Recessed, 7 in L (KCJ-XC-35X)
- KLEVER 5 3/4 in. Polymer Safety Recessed Fixed Blade Safety Cutter, 10PK (KCJ-2Y)
- DEXTER RUSSELL Square Point Leather Knife Square Point, 7" L (75370)
- Klever Utility Knives