Shop All Utility Knives
Klever
Hook Cutter, Plastic 7 in L
Mfr # PLS-200XC-35W
Zoro # G410105620
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Detectable No
- Handle Color White
- Blade Material Carbon Steel
- Overall Width 1 3/4 in
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klever
- MFR # PLS-200XC-35W
- Zoro # G410105620
- UPC # 810059872448
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Width | 1 3/4 in |
Overall Length | 7 in |
Description
Hook Cutter, Antimicrobial No, Application General Purpose, Blade Material Carbon Steel, Blade Type Included Snap-In, Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 6 in Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (1UKL1)
- CROWN TOOLS 9 Inch Heart Shave Hook (20172)
- MAYES ALUM 16 X 24 RAFTER SQUARE (10440)
- PROTO 3/8 in Drive, 7/8" 12 pt SAE Socket, 12 Points (J5028B)
- KLEVER Safety Recessed 7 in L, 10 PK (KCJ-4G-30)
- KLEVER Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polymer, 10PK (KCJ-4B-30)
- KLEVER Safety Cutter, Fixed Blade, Safety Recessed, Boxes; Film; Tape, 10PK (KCJ-1R)
- KLEVER Safety Cutter Safety Recessed, 7 in L (PLS-200XC-30W)
- KLEVER Safety Recessed 5 3/4 in L, 10 PK (KCJ-2G)
- KLEVER 5 3/4 in Polymer Safety Recessed Fixed Blade Safety Cutter, 10PK (KCJ-2R)
- ESTWING Folding Lock Back Utility Knife with Disposable Razor Blade (42441)
- Klever Utility Knives