Shop All Utility Knives
Klever
Hook Cutter, Plastic 7 in L
Mfr # KCJ-XC-65X
Zoro # G410105644
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Proprietary Smooth-Kut(TM) Technology
- Handle Type Ergonomic
- Handle Material Plastic
- Blade Material Carbon Steel
- Number of Cutting Edges 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klever
- MFR # KCJ-XC-65X
- Zoro # G410105644
- UPC # 810059873766
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 7 in |
Overall Width | 1 3/4 in |
Description
Hook Cutter, Antimicrobial Yes, Blade Change Method Locking Tab, Blade Material Carbon Steel, Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Customized Foam Insert for 6Up, 935-FOAM_6UP (935-FOAM_6UP)
- MILWAUKEE TOOL M18 FUEL 7” Variable Speed Polisher (2738-20)
- INGERSOLL-RAND 3/8 Inch Drive Micrometer Torque Wrench - 10.2-50.8 Nm (7-35 FtLbs) (759986)
- STARRETT Band Saw Blade, 12 ft. 10 in L, 1/2" W, 6/10 TPI, 0.035" Thick, Bimetal (99154-12-10)
- KLEVER Hook Cutter, Plastic 7 in L (KCJ-XC-35R)
- KLEVER Safety Recessed 5 1/2 in L, 10 PK (PLS-100-Y)
- KLEVER Antimicrobial Safety Cutter Safety Recessed, 7 in L (KCJ-XC-35X)
- KLEVER Hook-Style Safety Cutter, 7 in Length, Fixed Steel Blade, Rubberized Oval Handle, Yellow (KCJ-XC-30Y)
- KLEVER Safety Cutter, Fixed Blade, Safety Recessed, Boxes; Film; Tape (KCJ-XC-R)
- KLEVER Safety Cutter, 6 1/2 in Length, Oval Handle, Rubberized Grip, Steel Blade, Yellow/Black (KCJ-XC-Y)
- DETECTAPRO Klever Kutter, Metal Detectable, PK10, Plastic 10 PK (MDKK)
- Klever Knives, Cutters & Snips