Shop All Utility Knives
Klever
Hook Cutter, Plastic 7 in L
Mfr # KCJ-XC-35Y
Zoro # G210105639
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Handle Type Ergonomic
- Handle Color Black/Yellow
- Application Industrial, Multipurpose
- Blade Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klever
- MFR # KCJ-XC-35Y
- Zoro # G210105639
- UPC # 810059872134
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Width | 1 3/4 in |
Overall Length | 7 in |
Description
Hook Cutter, Antimicrobial No, Application Industrial, Multipurpose, Blade Change Method Locking Tab, Blade Material Carbon Steel, Blade Thickness 0.025 in, Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Gear Housing Cover (2605500056)
- KNAACK JOBMASTER® Shelf, 23 in. L x 3 in.W, Steel, Tan (494)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38217)
- LINK HANDLES HAMMER HANDLE ENGINEERS 14IN (65746)
- KLEVER Safety Recessed 5 1/2 in L, 10 PK (PLS-100-G)
- KLEVER Safety Cutter Safety Recessed, 7 in L (PLS-300XC-30)
- KLEVER Safety Recessed 7 in L, 10 PK (PLS-400-W-30)
- KLEVER Antimicrobial Safety Cutter Safety Recessed, 7 in L (KCJ-XC-30X)
- KLEVER Safety Cutter Safety Recessed, 6 3/4 in L (KCJ-XC-30Y-PT)
- KLEVER Safety Cutter Safety Recessed, 6 1/2 in L (PLS-200XC-20G)
- PROSKIT Box Cutter, 2PK, PK2, 2 PK (902-317)
- Klever Knives, Cutters & Snips