Shop All Utility Knives
Klever
Hook Cutter, Plastic 7 in L
Mfr # KCJ-XC-35G
Zoro # G810105633
original price:
$9.39
14% off
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades Included 35
- Application Industrial, Multipurpose
- Features Ambidextrous, Recessed Blade
- Handle Material Plastic
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klever
- MFR # KCJ-XC-35G
- Zoro # G810105633
- UPC # 810059872189
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Width | 1 3/4 in |
Overall Length | 7 in |
Description
Hook Cutter, Antimicrobial No, Application Industrial, Multipurpose, Blade Change Method Locking Tab, Blade Material Carbon Steel, Blade Thickness 0.025 in, Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plain Clamp, 2 In, 8 In, 1-3/8 In (30414)
- WARWOOD TOOL 3 lb Cross Pein Sledge, 16 Hickory Safety Grip Handle (13232)
- MORSE Hole Cutter, Metal, Saw Diameter 3-5/8in. (CTS58)
- KIPP Threaded Insert Reinforced, Steel, M14X1, 5, M20X1, 5 (K0399.14X15)
- KLEVER Safety Cutter, 4 5/8 in L, Fixed Blade, Safety Recessed, Contoured Plastic Handle, Blue, 10 Pack (KCJ-1B)
- KLEVER Durable Safety Cutter, Magnesium 7 in L (PLS-302XC-35)
- KLEVER Safety Cutter Safety Recessed, 6 3/4 in L (KCJ-XC-30Y-PT)
- KLEVER Safety Cutter, Fixed Blade, Safety Recessed, Textured, For Banding and Boxes, Yellow, 100 Pack (KCJ-1Y-100)
- KLEVER Hook Cutter, Plastic 7 in L (KCJ-XC-35Y-PT)
- KLEVER Box Cutter, Recessed Blade, Red, Safety Recessed, Plastic (KK401)
- CARDINAL SAFETY CO Recessed 5in L, 10 PK (C-101Y)
- Klever Utility Knives