Shop All Utility Knives
Klever
Hook Cutter, Plastic 7 in L
Mfr # KCJ-XC-35B
Zoro # G810105626
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Cutting Edges 1
- Features Ambidextrous, Recessed Blade
- Overall Width 1 3/4 in
- Overall Length 7 in
- Disposable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klever
- MFR # KCJ-XC-35B
- Zoro # G810105626
- UPC # 810059872288
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Width | 1 3/4 in |
Overall Length | 7 in |
Description
Hook Cutter, Antimicrobial No, Application Industrial, Multipurpose, Blade Change Method Locking Tab, Blade Material Carbon Steel, Blade Thickness 0.025 in, Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Diamond Blade 14", Segmented, Gener, PK3 (B-69646)
- KLEIN TOOLS Hole Saw Kit, Carbide Hole Cutter, 4-Piece (31872)
- WILTON Sledge Hammer, 14 lb., 32 In, Rubber/Steel (21430)
- HUSQVARNA KNOB, M8x1.25x30 (585595001)
- KLEVER Safety Cutter Safety Recessed, 7 in L (PLS-200XC-30W)
- KLEVER Durable Safety Cutter, Magnesium 7 in L (PLS-302XC-35)
- KLEVER Safety Cutter 7 in L, 10 PK (ECO-4-65EX)
- KLEVER Safety Cutter, Fixed Blade, Safety Recessed, Boxes; Film; Tape (KCJ-XC-B)
- KLEVER Safety Recessed 7 in L, 10 PK (PLS-400-Y-30)
- KLEVER Safety Recessed 5 3/4 in L, 10 PK (KCJ-2B)
- SUPERIOR STEEL Folding Box Cutter with Belt Clip, Easy Release Button, Quick Change & Lock-Back Design - Red (UK750)
- Klever Knives, Cutters & Snips