Klever

ExcelPLS30 Safety Cutter, Yellow


product price: $4.85
/ea
Sold in multiples of 500 for $2,425.00

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Klever ExcelPLS30 Safety Cutter in Yellow is a versatile and reliable tool designed for safe and efficient cutting tasks. This cutter features a bright yellow color, making it easily visible and identifiable in any workspace. The ExcelPLS30 Safety Cutter is equipped with a durable stainless steel blade that is concealed within the housing, ensuring maximum safety during use. The blade is designed to cut through a variety of materials, including cardboard, plastic, and packaging tape, with precision and ease. This safety cutter also incorporates a unique design that prevents accidental cuts and injuries. It features a recessed blade that only extends when pressure is applied to the cutting surface, minimizing the risk of accidental contact with the blade. Additionally, the blade automatically retracts once the cutting motion is completed, further enhancing safety. The ergonomic handle of the Klever ExcelPLS30 Safety Cutter provides a comfortable grip, allowing for prolonged use without causing hand fatigue. The lightweight construction of the cutter adds to its ease of use and portability. Ideal for both professional and personal use, this safety cutter is a must-have tool for any workplace or household. Its vibrant yellow color ensures easy visibility, while its innovative safety features make it a reliable choice for all cutting needs. Sold at a minimum and in increments of 500.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.