Shop All Utility Knives
Klever
Durable Safety Cutter, Magnesium 7 in L
Mfr # PLS-302XC-35
Zoro # G904393489
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Cutting Edges 1
- Handle Type Ergonomic
- Handle Color Silver
- Features Cuts Boxes, Film, Tape, and Thousands more Applications, Interchangeable, Replaceable Head, Lighter Weight Ergonomic Handle Reduces Hand and Arm Fatigue, Magnesium Handle for Improved Durability and Increased Handle Life, Recessed Blade
- Application Multi-Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klever
- MFR # PLS-302XC-35
- Zoro # G904393489
- UPC # 810059872608
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 7 in |
Description
Durable Safety Cutter, Antimicrobial No, Application Multi-Purpose, Blade Material Carbon Steel, Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.2mm X 0.002mm Metric Dial Test Indicator (4400-1014)
- KNIPEX Knipex KNT-002005US 3 Piece Cutters Set (KNT-002005US)
- GREY PNEUMATIC SKT 3/8" DRIVE X 5/16" HEX DRIVER 6" LEN (GP19106F)
- KANCA Heavy Duty F Clamp 800 mm (HDC-800)
- KLEVER Safety Cutter 7 in L, 10 PK (ECO-4-65EX)
- KLEVER 5 3/4 in Polymer Safety Recessed Fixed Blade Safety Cutter, 10PK (KCJ-2R)
- KLEVER Safety Cutter, 4 5/8 in L, Fixed Blade, Safety Recessed, Contoured Plastic Handle, Blue, 10 Pack (KCJ-1B)
- KLEVER Safety Recessed 4 5/8 in L, 10 PK (KCJ-1X)
- KLEVER Antimicrobial Safety Cutter Safety Recessed, 7 in L (KCJ-XC-35X)
- KLEVER Safety Recessed 7 in L, 10 PK (PLS-400-30MD)
- PACIFIC HANDY CUTTER SAFETY CUTTER BLU 5.75 in. l (E21108-4)
- Klever Utility Knives